Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
1" X 50Yd Retro-Reflect Ps White
Mfr # 17786-10-1000
Zoro # G2863985
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Color White
- Length 6 inch
- Material Poly
- Height 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 17786-10-1000
- Zoro # G2863985
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 6 inch |
Length | 6 inch |
Height | 1 inch |
Size | 1" x 50yd |
Depth | 6 inch |
Overall Length | 50 yards per roll |
Details
Item | Engineering Grade Retro Reflective Adhes |
Color | White |
Material | Poly |
Features | Enclosed Glass beads reflect light making the tape highly visible |
Weight | 1.5 Pound |
For Use With | Used indoors or outdoors, day or night |
Lockout Application | Used as a tape that lights up |
Description
Engineering Grade Retro Reflective Adhes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-116 (FS-17-116)
- ERB SAFETY ERBAmericana Hard Hat, 4-Point Pinlock Suspension, Red, (19764)
- MSA SAFETY Full Body Harness, XL, Nylon (10194890)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65504 (65504)
- MUTUAL INDUSTRIES 60' Pennants W/Legend Red, 10C (15906-79)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 6 inch Width (17786-38-2000)
- MUTUAL INDUSTRIES 4X5X30" Wire Marking Flags, Glo Lime, 1000C (15901-139-4)
- MUTUAL INDUSTRIES Wire Marking Flags 2.5X 3.5X 21 Yellow 1000Pk (15901-41-21)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Chartruece 12Pk (2Bx) (M16001-138-1875)
- MUTUAL INDUSTRIES Ultra Std Green /White Dot, 12Rls (16002-339-1875)
- IRWIN Flagging Tape Ylw 300'L (65905)
- Mutual Industries Barrier, Flagging and Underground Tapes