Shop All Barrier, Flagging and Underground Tapes
Mutual Industries
1" X 50Yd Retro-Reflect Ps Orange
Mfr # 17786-45-1000
Zoro # G2863540
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 inch
- Color Orange
- Length 6 inch
- Material Poly
- Height 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mutual Industries
- MFR # 17786-45-1000
- Zoro # G2863540
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Width | 6 inch |
Length | 6 inch |
Height | 1 inch |
Size | 1" x 50yd |
Depth | 6 inch |
Overall Length | 50 yards per roll |
Details
Item | Engineering Grade Retro Reflective Adhes |
Color | Orange |
Material | Poly |
Features | Enclosed Glass beads reflect light making the tape highly visible |
Weight | 1.5 Pound |
For Use With | Used indoors or outdoors, day or night |
Lockout Application | Used as a tape that lights up |
Description
Engineering Grade Retro Reflective Adhes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Air Sampling Tube, L 6 Ft, W 1/2 In (SD-T78)
- CONDOR Horizontal Cylinder Storage, Capacity 8 (5CHL1)
- ITS YOU BABE P.C. PLUS - Extra Petite (PCPlus-XP)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S (123N/SBK)
- MUTUAL INDUSTRIES 60' Pennants W/Legend Red, 10C (15906-79)
- MUTUAL INDUSTRIES Black Std Flagging Tape, 12Rls (16002-91-1875)
- MUTUAL INDUSTRIES Printed Pennant Banner Flags 60', Yellow (15906-41)
- MUTUAL INDUSTRIES Ultra Std Green /White Dot, 12Rls (16002-339-1875)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"x 3.5"x 30", Red (15901-79-30)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"X 3.5"X 21", Red 1000C (15901-79-21)
- PRESCO "Pesticide Treated Area—Do Not Enter" Barricade Tape (B3103R504)
- Mutual Industries Barrier, Flagging and Underground Tapes