Shop All Access Doors
Mutual Industries
1 Crawl Space Door 32 In X 40 In
Mfr # 83021-0-0
Zoro # G2871213
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 20 inch
- Door Width 40 Inch
- Material metal
- Color Black
- Features Comes with a Lentel. Can be locked with a pad lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mutual Industries
- MFR # 83021-0-0
- Zoro # G2871213
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 20 inch |
Door Width | 40 Inch |
Depth | 37 inch |
Length | 37 inch |
Details
Item | Mutual Industries,83021-0-0 Crawl Space |
Material | metal |
Color | Black |
Features | Comes with a Lentel. Can be locked with a pad lock |
For Use With | used for crawl space access and encapsulations |
Application | To be used for crawl spaces |
Weight | 20 Lbs |
Product Type | Door |
Description
Mutual Industries,83021-0-0 Crawl Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527128195)
- FROST KING Doorsweep Alum/Vinyl Alum 36In (A62/36W)
- LCN Drop Plate, Dark Bronze, 12-1/4 in. L (4040XP-18 DKBRZ)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP905192900)
- MUTUAL INDUSTRIES 24"X24" Crawl Space Door (83016-0-0)
- MUTUAL INDUSTRIES Crawl Space Door, 32" X 32" (83020-0-0)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2030)
- MAKITA LOCK NUT-ACCESS F/9553NB (MP194608-1)
- TOUGH GUY Access Door, Standard, 8x8In (5YL92)
- LINHDOR PLASTIC ACCESS PANEL 14X14 (PLA1501414)
- ACUDOR Access Door 12X12 Plstc (PA1212)
- Mutual Industries Access Doors