Shop All Utility Sinks
Mustee
24 in W x 24 in L x 10 in H, Mop Sink Kit
Mfr # 63CM
Zoro # G8476632
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Height 10 in
- Overall Length 24 in
- Bowl Shape Square
- Drain Opening 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mustee
- MFR # 63CM
- Zoro # G8476632
- UPC # 671031004871
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 10 in |
Overall Length | 24 in |
Bowl Depth | 10 in |
Overall Width | 24 in |
Bowl Size | 24 in x 24 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 24 in |
Bowl Length | 24 in |
Description
Mop Service Sink, ADA Compliance No, Bowl Depth 10 in, Square, Bowl Size 24 in x 24 in, Non CEC Compliant, White, Drain Opening 3 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Installation Style Centerset, Faucet Mounting Centers 8 in, Dual Manual Handle, Angled Straight, Marbelized, Flow Rate 5.4 gpm, Mounting Location - Faucet Wall, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 10 in, Overall Length 24 in, Overall Width 24 in, E. L. Mustee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Bender Set, One Handed (6AWP9)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe (H4017S)
- APOLLO VALVES Pressure Vacuum Breaker, 8 3/8 in H, 1 in (4A505A2F)
- ZURN Body: Cast Iron; Top: Nickel Scoriated, Mill Finish, Finished Floor Access Housing (CO2521-4)
- MUSTEE Utility Sink, 13-3/4 in H, 25 in W, 22 in L, Drop-In, SMC Fiberglass, White (10)
- MUSTEE Laundry Tub, 34 in H, 20 in W, 24 in L, 3 Faucet Holes, Wall Mount, Polypropylene, White (19W)
- MUSTEE Utility Sink, 34 in H, 40 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White (27F)
- MUSTEE Utilatub Combo 20 in. x 24 in. x 33 in. Thermoplastic Floor Mount Laundry Tub (19CFT)
- MUSTEE 40 in W x 24 in L x 34 in H, Wall Mount, Thermoplastic, Laundry Tub (27W)
- MUSTEE 20 in W x 24 in L x 34 in H, Floor Mount, Thermoplastic, Utility Sink (19F)
- BK RESOURCES 23.8125 in W x 72 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12-18TS)
- Mustee Utility Sinks