Shop All Flotation Equipment
Mustang Survival
Work Suit, Neoprene (Wrist Closure), 3XL
Mfr # MS2175-2-XXXL-206
Zoro # G4852102
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Orange
- Size 3XL
- Standards USCG - UL1123 - Marine Buoyant Devices 160.064 - Type III
- Fits Chest Size 54 in to 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mustang Survival
- MFR # MS2175-2-XXXL-206
- Zoro # G4852102
- UPC # 062533553552
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 58 in |
Length | 80 in |
Suit Size | 3XL |
Overall Length | 80 in |
Compatible Chest Size - Maximum | 58 in |
Compatible Chest Size - Minimum | 54 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Anti-Exposure Work Suit |
Color | Orange |
Standards | USCG - UL1123 - Marine Buoyant Devices 160.064 - Type III |
Buoyancy | 15 1/2 lb |
Maximum User Weight | 330 lb |
Material | Closed Cell Foam, Neoprene |
Pockets | 4 |
Closure Type | Front Zipper, Wrist and Ankle Hook and Loop |
Includes | Inflatable Head Pillow, Insulated Hood in Collar, Reflective Tape |
Product Type | Anti-Exposure Work Suit |
Number of Pockets | 4 |
User Weight - Maximum | 330 lb |
Description
Anti-Exposure Work Suit, Material Closed Cell Foam, Neoprene, Color Orange, Suit Size 3XL, Buoyancy 15 1/2 lb, Compatible Chest Size - Maximum 58 in, Compatible Chest Size - Minimum 54 in, Includes Inflatable Head Pillow, Insulated Hood in Collar, Reflective Tape, Number of Pockets 4, User Weight - Maximum 330 lb, Closure Type Front Zipper, Wrist and Ankle Hook and Loop, Overall Length 80 in, Standards USCG - UL1123 - Marine Buoyant Devices 160.064 - Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-13/16 x 16 in. (LL2685)
- HALTEC Light Extension, 5-1/8" (HE-373)
- BAJA DESIGNS XL, Single Rock Guard Kit, Amber (668004)
- HANSON 7/32" Cobalt 135-Jobber Bit (63114)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk (MSD576-251-XL-101)
- MUSTANG SURVIVAL Work Suit, Neoprene (Wrist Closure), L (MS2175-2-L-206)
- KENT SAFETY Immersion Suit, Uscg, Universal (154000-200-004-13)
- KEMP USA Kemp USA 10-222-75 75 ft. Throw Rope with Float & Ring Buoy Holder (10-222-75)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-20)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-24)
- Mustang Survival Flotation Equipment