Shop All Flotation Equipment
Mustang Survival
Water Rescue Dry Suit, M, Hi-Viz Ylw/Blk
Mfr # MSD576-251-M-101
Zoro # G3001945
product price: $1,496.99
/ea
Free Shipping & Returns
$1,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Fluorescent Yellow/Green
- Size M
- Fits Chest Size 39 in to 42 in
- Pockets 3
- Closure Type Waterproof Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MSD576-251-M-101
- Zoro # G3001945
- UPC # 062533562684
- Country of Origin Canada
- Category Flotation Equipment
Dimensions
Size | M |
Fits Chest Size | 39 in to 42 in |
Suit Size | M |
Compatible Chest Size - Maximum | 42 in |
Compatible Chest Size - Minimum | 39 in |
Details
Item | Water Rescue Dry Suit |
Color | Black/Fluorescent Yellow/Green |
Pockets | 3 |
Closure Type | Waterproof Zipper |
Material | Gore-Tex, Aramid |
Number of Pockets | 3 |
Product Type | Dry Suit |
Description
Water Rescue Dry Suit, Material Gore-Tex, Aramid, Color Black/Fluorescent Yellow/Green, Suit Size M, Compatible Chest Size - Maximum 42 in, Compatible Chest Size - Minimum 39 in, Number of Pockets 3, Closure Type Waterproof Zipper, Product Type Dry Suit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Adaptor Nut Accessory, PK5 (84-9599)
- PROTO TORQUE ADAPTORS 9pc SET (POJ5100)
- SCHAEFER MARINE Schaefer Little Hawk MK1 Wind Indicator f/Dinghies Up To 6M (H003F00)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1 Oz., PK25 (P100ZU)
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk (MSD576-251-XL-101)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- MUSTANG SURVIVAL Work Suit, Neoprene (Wrist Closure), L (MS2175-2-L-206)
- BOMBORA 16oz Inflatable Belt Pack - Sunset (SST1619)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-24-O)
- JIM-BUOY Jim-Buoy 101-W Type IV U.S.C.G. Approved Buoyant Boat Cushion - 15.5" x 15.5" x 2.5", White (101-W)
- POLYFORM White "A" Series Buoy; 14-1/2" Dia. (14-031-134)
- Mustang Survival Flotation Equipment