Shop All Life Vests
Mustang Survival
Search/Rescue Vest, XL, 15.5lb, Foam, Red
Mfr # MV5606-4-XL
Zoro # G110988653
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buoyancy 15 1/2 lb
- Color Red
- Standards USCG
- Overall Length 19 1/2 in
- Buoyant Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV5606-4-XL
- Zoro # G110988653
- UPC # 062533052772
- Country of Origin China
- Category Life Vests
Dimensions
Overall Length | 19 1/2 in |
Size - Maximum | XL |
Chest Size - Minimum | 44 in |
Size - Minimum | XL |
Overall Width | 14 1/2 in |
Chest Size - Maximum | 48 in |
Details
Buoyancy | 15 1/2 lb |
Item | Search and Rescue Vest |
Color | Red |
Standards | USCG |
Buoyant Material | Foam |
USCG Performance Level | Level 70 |
Product Type | Personal Flotation Device |
Reflectivity | SOLAS-Grade Reflective |
SOLAS Compliance | Not SOLAS Compliant |
Description
SAR vest with SOLAS reflective tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Safety Shower and Eyewash (S19314UU)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Yellow, Fits Hat Size 6-1/2 to 7-1/2 (23Z349)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, M (101621-211 M REG)
- NORTHMON SAFETY Hi Vis Safety Vest 9 Pockets - ANSI Class 2 - Yellow - Large (NM-SV-100-YW-L)
- MUSTANG SURVIVAL Bomber Jacket, S, Orng (MJ6214T1-2-S-206)
- MUSTANG SURVIVAL Life Jacket, Hydrstc Infltr Tchlgy, Hi-Vis (MD3183T3-239-0-235)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size L, Orange (MV3128T2-2-L-216)
- MUSTANG SURVIVAL Work Vest, Mesh (Lining), Universal, Orange (MV3192-2-0-216)
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- MUSTANG SURVIVAL Rearm Kit for MRD100 Throw Stick (MA7206-0-0-102)
- KENT SAFETY Life Jacket, 4XL, 15.5lb, Foam, Orange (150800-200-080-20)
- Mustang Survival Water Safety