Shop All Life Vests
Mustang Survival
Search/Rescue Vest, S, 15.5lb, Foam, OR
Mfr # MV5606-4-S
Zoro # G110988578
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buoyancy 15 1/2 lb
- Standards USCG
- Color Orange
- Size - Minimum S
- USCG Performance Level Level 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV5606-4-S
- Zoro # G110988578
- UPC # 062533052741
- Country of Origin China
- Category Life Vests
Dimensions
Size - Minimum | S |
Chest Size - Maximum | 36 in |
Overall Width | 14 in |
Overall Length | 19 in |
Size - Maximum | S |
Chest Size - Minimum | 32 in |
Details
Buoyancy | 15 1/2 lb |
Standards | USCG |
Color | Orange |
Item | Search and Rescue Vest |
USCG Performance Level | Level 70 |
Product Type | Personal Flotation Device |
Reflectivity | SOLAS-Grade Reflective |
Buoyant Material | Foam |
SOLAS Compliance | Not SOLAS Compliant |
Description
SAR vest with SOLAS reflective tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Pre-Moistened Clng Tissues, Antfg, PK100 (8576)
- BRADY Safety Shower Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English (127380)
- IMPACTO Glove W/Elastic Wrist Support Med, PR (ER509M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV TL XL)
- MUSTANG SURVIVAL Life Jacket, Orange, 4XL/5XL (MV1254T1-2-4XL/5XL-216)
- MUSTANG SURVIVAL Life Jacket, 2XL/3XL, Orange (MV1254T1-2-XXL/XXXL-216)
- MUSTANG SURVIVAL Rearm Kit for MD3183 and MD3188 (MA7214-0-0-102)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size XL, Orange (MV3128T2-2-XL-216)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, XL (MJ5246-123-XL-206)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- ONYX Vest, Movement Dynamic, Orange, XS/SM (122200-200-020-14)
- Mustang Survival Life Vests