Shop All Life Vests
Mustang Survival
Search/Rescue Vest, M, 15.5lb, Foam, OR
Mfr # MV5606-4-M
Zoro # G210988607
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USCG
- Color Orange
- Buoyancy 15 1/2 lb
- Buoyant Material Foam
- Overall Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV5606-4-M
- Zoro # G210988607
- UPC # 062533052758
- Country of Origin China
- Category Life Vests
Dimensions
Overall Length | 19 in |
Size - Maximum | M |
Overall Width | 14 in |
Chest Size - Maximum | 40 in |
Chest Size - Minimum | 36 in |
Size - Minimum | M |
Details
Standards | USCG |
Item | Search and Rescue Vest |
Color | Orange |
Buoyancy | 15 1/2 lb |
Buoyant Material | Foam |
USCG Performance Level | Level 70 |
SOLAS Compliance | Not SOLAS Compliant |
Product Type | Personal Flotation Device |
Reflectivity | SOLAS-Grade Reflective |
Description
SAR vest with SOLAS reflective tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Green (93277-6)
- DANNER 6-Inch Work Boot, D, 11, Brown, PR (13879-11D)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2M, Gray, PR (N1343 10.5M)
- WBOX IN/OUTDR SIREN/STROB TAMP (0E-SRNSTROBT)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, M (MJ6214T1-33-M-206)
- MUSTANG SURVIVAL Hi-Vis Vest, 2XL/3XL, 15.5lb, Foam, GRN/YLW (MV1254T3-239- XXL/XXXL)
- MUSTANG SURVIVAL Life Jacket, Orange, 4XL/5XL (MV1254T1-2-4XL/5XL-216)
- MUSTANG SURVIVAL Bomber Jacket, S, Orng (MJ6214T1-2-S-206)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, XL (MJ5246-123-XL-206)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XL/2XL Size (MRV050 WR-251-XL/XXL- 216)
- ONYX Onyx 103200-999-004-12 Kit Of Four General Purpose Vests with Reusable Storage Bag (103200-999-004-12)
- Mustang Survival Water Safety