Shop All Life Vests
Mustang Survival
Search/Rescue Vest, 3XL, 15.5lb, Foam, Red
Mfr # MV5606-4-XXXL
Zoro # G410988520
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buoyancy 15 1/2 lb
- Color Red
- Standards USCG
- Overall Width 15 in
- Size - Minimum 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mustang Survival
- MFR # MV5606-4-XXXL
- Zoro # G410988520
- UPC # 062533052796
- Country of Origin China
- Category Life Vests
Dimensions
Overall Width | 15 in |
Size - Minimum | 3XL |
Chest Size - Maximum | 61 in |
Chest Size - Minimum | 52 in |
Size - Maximum | 3XL |
Overall Length | 20 in |
Details
Buoyancy | 15 1/2 lb |
Color | Red |
Item | Search and Rescue Vest |
Standards | USCG |
Product Type | Personal Flotation Device |
USCG Performance Level | Level 70 |
Buoyant Material | Foam |
Reflectivity | SOLAS-Grade Reflective |
SOLAS Compliance | Not SOLAS Compliant |
Description
SAR vest with SOLAS reflective tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (RWGD101L)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 40 to 49 (06103 40-49)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (19958)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113346)
- MUSTANG SURVIVAL Life Jacket, 2XL/3XL, Orange (MV1254T1-2-XXL/XXXL-216)
- MUSTANG SURVIVAL Inflatable Workvest, HIT (MD318802-2-0-235)
- MUSTANG SURVIVAL Rearm Kit for MD3183 and MD3188 (MA7214-0-0-102)
- MUSTANG SURVIVAL Life Vest, USCG Type III, M/L Size, Nylon (MRV050WR-251-M/L-206)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- MUSTANG SURVIVAL Life Vest, Orange, Cordura, Universal (MV8040-2-0-227)
- SEACHOICE Type V Inflatable PFD 33G Manual/Auto, Blue/Black (85840)
- Mustang Survival Life Vests