Shop All Life Vests
Mustang Survival
Search/Rescue Vest, 2XL, 15.5lb, Foam, Red
Mfr # MV5606-4-XXL
Zoro # G410988650
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Buoyancy 15 1/2 lb
- Standards USCG
- Color Red
- USCG Performance Level Level 70
- Product Type Personal Flotation Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mustang Survival
- MFR # MV5606-4-XXL
- Zoro # G410988650
- UPC # 062533052789
- Country of Origin China
- Category Life Vests
Dimensions
Chest Size - Minimum | 50 in |
Overall Width | 15 in |
Size - Maximum | 2XL |
Overall Length | 20 in |
Size - Minimum | 2XL |
Chest Size - Maximum | 54 in |
Details
Buoyancy | 15 1/2 lb |
Standards | USCG |
Item | Search and Rescue Vest |
Color | Red |
USCG Performance Level | Level 70 |
Product Type | Personal Flotation Device |
SOLAS Compliance | Not SOLAS Compliant |
Reflectivity | SOLAS-Grade Reflective |
Buoyant Material | Foam |
Description
SAR vest with SOLAS reflective tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point), Brown (460409)
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bullet Shape, 33 dB, 500 Pairs, Assorted (6704)
- ERGODYNE 8381 2XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25586)
- CONDOR Antistatic Glove, M, Nylon/Copper Fiber, PR (19L040)
- MUSTANG SURVIVAL Inflatable Workvest, HIT (MD318802-2-0-235)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XL/2XL Size (MRV050 WR-251-XL/XXL- 216)
- MUSTANG SURVIVAL Mustang 4-Pocket Flotation Vest - Orange - XXXL - 7XL (MV3128T2-2-7XL-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, XL (MV462602-123-XL-216)
- MUSTANG SURVIVAL Bomber Jacket, S, Orng (MJ6214T1-2-S-206)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, XL (MJ6214T1-33-XL-206)
- Mustang Survival Water Safety