Shop All Life Vests
This Product is Discontinued
Mustang Survival
Search/Rescue Life Jacket, Unsrvl, 35 lb. (Discontinued)
Mfr # MD3091
Zoro # G3237600
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Chest Size 30 in to 52 in
- Size Universal
- Closure Type Buckle
- Vest Closure Type Buckle
- Flotation Material CO2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MD3091
- Zoro # G3237600
- UPC # 062533115323
- Country of Origin Multiple
- Category Life Vests
Dimensions
Fits Chest Size | 30 in to 52 in |
Size | Universal |
Details
Item | Compact Tactical Life Preserver Manual |
Closure Type | Buckle |
Vest Closure Type | Buckle |
Flotation Material | CO2 |
PFD Style | Search and Rescue Life Jacket |
Features | Mounts to MOLLE, Manual Activation |
Material | Nylon |
Outer Material | Cordura |
Color | Black |
Buoyancy | 35 lb |
Description
Compact Tactical Life Preserver Manual, Color Black, Buoyancy 35 lb, Features Mounts to MOLLE, Manual Activation, Outer Material Cordura
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.