Shop All Life Vests
Mustang Survival
Search and Rescue Vest, L, 15.5lb, Foam, Red
Mfr # MV5606-4-L
Zoro # G610988610
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Buoyancy 15 1/2 lb
- Standards USCG
- SOLAS Compliance Not SOLAS Compliant
- Chest Size - Maximum 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mustang Survival
- MFR # MV5606-4-L
- Zoro # G610988610
- UPC # 062533052765
- Country of Origin China
- Category Life Vests
Dimensions
Chest Size - Maximum | 44 in |
Overall Length | 19 1/2 in |
Size - Minimum | L |
Overall Width | 14 1/2 in |
Chest Size - Minimum | 40 in |
Size - Maximum | L |
Details
Color | Red |
Buoyancy | 15 1/2 lb |
Standards | USCG |
Item | Search and Rescue Vest |
SOLAS Compliance | Not SOLAS Compliant |
Product Type | Personal Flotation Device |
Buoyant Material | Foam |
Reflectivity | SOLAS-Grade Reflective |
USCG Performance Level | Level 70 |
Description
SAR vest with SOLAS reflective tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S (9690S)
- UNCLE MIKES Baton Holder, Blck, Nylon, Ft 21-26in Baton (88841)
- ATG Gloves, Small, MaxiFlex Cut Resistant, PK12 (102755)
- GENUINE GRIP Work Shoes, Mens, 12W, Wht, Slip On, PR (4705-12W)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size M, Orange (MV3128T2-2-M-216)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, XL (MJ6214T1-33-XL-206)
- MUSTANG SURVIVAL Work Vest, Mesh (Lining), Universal, Orange (MV3192-2-0-216)
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- KENT SAFETY First Responder PFD, Orange, S/M (151400-200-030-23)
- Mustang Survival Life Vests