Shop All Marine Safety Equipment
This Product is Discontinued
Mustang Survival
Rescue Kit, Thrw Stick, Belt-Pack, Thrw Bag (Discontinued)
Mfr # MRK110-25-0-102
Zoro # G2546887
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material neoprene
- Dimensions 8 25/64 in W x 6 11/16 in H
- Color Yellow
- Buoyancy 35 lb
- Includes No. 5UYA8 Rescue Baton, MD3025 Inflatable Belt Pack, Throw Bag w/50 ft Floating Rope, Watertight Storage Case w/Pressure Relief Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mustang Survival
- MFR # MRK110-25-0-102
- Zoro # G2546887
- UPC # 062533222663
- Country of Origin China
- Category Marine Safety Equipment
Dimensions
Dimensions | 8 25/64 in W x 6 11/16 in H |
Details
Item | Water Rescue Kit |
Material | neoprene |
Color | Yellow |
Buoyancy | 35 lb |
Includes | No. 5UYA8 Rescue Baton, MD3025 Inflatable Belt Pack, Throw Bag w/50 ft Floating Rope, Watertight Storage Case w/Pressure Relief Valve |
Description
Water Rescue Kit, Buoyancy 35 lb, Neoprene, Yellow, Dimensions 8 25/64 in W x 6 11/16 in H, Includes No. 5UYA8 Rescue Baton, MD3025 Inflatable Belt Pack, Throw Bag w/50 ft Floating Rope, Watertight Storage Case w/Pressure Relief Valve
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.