Shop All Life Vests
Mustang Survival
Rearming Kit, 33g Gas Mass
Mfr # MA5283-0-0
Zoro # G311222778
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bobbin No Bobbin
- Gas Mass 33 g
- Product Type PFD Rearming Kit
- Includes Indicator Pin No Indicator Pin
- Compatible Manufacturer Part Number MD5253, MD5283, MD6254, MD6284
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MA5283-0-0
- Zoro # G311222778
- UPC # 062533984004
- Country of Origin Sweden
- Category Life Vests
Details
Item | Rearming Kit |
Includes Bobbin | No Bobbin |
Gas Mass | 33 g |
Product Type | PFD Rearming Kit |
Includes Indicator Pin | No Indicator Pin |
Compatible Manufacturer Part Number | MD5253, MD5283, MD6254, MD6284 |
Gas Type | Carbon Dioxide |
Description
Rearming Kit, Compatible Grainger Part Number 5UYD7, Gas Type Carbon Dioxide, Compatible Manufacturer Part Number MD5253, MD5283, MD6254, MD6284, Includes Bobbin No Bobbin, Product Type PFD Rearming Kit, Bobbin Color Not Applicable, Gas Mass 33 g, Includes Indicator Pin No Indicator Pin, Indicator Pin Color Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Gaunlet Cuff, L, PR (5JH03)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86499)
- KASK KASK Super Plasma Hi-Viz Helmet - Lime (KASKSHV-LM)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Black, PR (MIDSPWRBL-8.5-2E)
- MUSTANG SURVIVAL Life Jacket, Yellow/Green, L/XL (MV1254T3-239-L/XL-216)
- MUSTANG SURVIVAL Life Vest, Orange, Cordura, Universal (MV8040-2-0-227)
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size L, Orange (MV3128T2-2-L-216)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, L (MJ6214T1-33-L-206)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, XL (151800-200-050-23)
- Mustang Survival Life Vests