No Product Image Available

Mustang Survival

Mustang Women's Destiny Foam Vest - Merlot/Grey - Small/Medium


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Women's Destiny Foam Vest - Merlot/Grey - Small/Medium This women's specific front entry life vest, designed for paddling and sailing, includes the supportive Adjust-a-Bust system and large mesh pockets for organizing gear. The sculpted racerback, six points of adjustment, and contoured chest panels offer excellent mobility and ultimate comfort. Two zippered pockets keep your essentials secure, while two more allow easy access, and a clip keeps your keys onboard with you. A tethered whistle and reflective trim along the front, back, and shoulders increase safety in low-light conditions. Feature s: Front entry with zipper for convenient donning and doffing 200D nylon shell is soft and durable Women-specific fit has six points of adjustment Adjust-a-Bust fit system provides support and prevents riding-up Padded adjustable neoprene shoulders create all-day comfort Large zippered mesh pockets with a key clip keep personal items safe Reflective trim on the front, back, and shoulders enhances visibility in low-light conditions Tethered signal whistle for emergencies Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III Technical Specifications: Color - Merlot/Grey Size - Small/Medium Chest Size - 29ft to 40in 74 to 102 cm Weight Capacity - ≥ 90 lb ≥ 41 kg *Sold as an Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.