Mustang Survival

Mustang Vibe Foam Vest - Black - Large/XL


product price: $119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Vibe Foam Vest - Black - Large/XL This low-profile pull-over foam life vest features a minimalist open-sided design to allow exceptional mobility and ventilation for sailing, SUPing, or whitewater paddling. Ultra-flexible PVC foam, a racer-style back, and a Z-Strap cinch system provide a comfortable and secure fit. A single mesh pocket holds your essentials. Additional safety details include reflective trim on the shoulders, front, and back, along with a tethered whistle. Loops on the back and attachment points inside the tunnel pocket are compatible with Mustang SUP Leash Release Belt sold separately. Features: Low profile pullover entry with side buckle Z-Strap cinch system for a comfortable and secure fit 200D nylon shell is soft and durable Padded adjustable neoprene shoulders create all-day comfort Daisy chain attachments on the back secure equipment Back loops and attachment point for a tow or SUP Leash Release Belt A large top-entry mesh pocket with a key clip keeps personal items handy Reflective trim on the front, back, and shoulders enhances visibility in low light conditions Tethered signal whistle for emergencies Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III Technical Specifications: Color - Black Size - Large/XL Chest Size - 40ft to 50in 102 to 127 cm Weight Capacity - ≥ 90 lb ≥ 41 kg *Sold as an Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.