Mustang Survival

Mustang Underdog Foam Flotation PFD - Red/Black - X-Large


product price: $68.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Underdog Foam Flotation PFD - Red/Black - X-Large This PFD is for your best friend. The cape-style design has four adjustment points to ensure a secure fit on every dog. Constructed to support the pup's natural swim angle and provide maximum mobility, most of the buoyancy is under their neck and chest. USCG-approved fabrics, including durable Cordura on the belly and neck panels, make this an ideal choice for keeping your pet safe and comfortable on the water. 3D mesh on the back keeps things breathable and cool, and reflective panels enhance visibility in low-light conditions. A reinforced carry handle and leash attachment point make the Underdog an excellent flotation device for the four-legged. Features: Cordura reinforcement on the belly and neck adds abrasion resistance 3D mesh on the back offers breathability Four 4 points of adjustment for fitting different breeds Reinforced web carry handle Attachment point for a leash Reflective panels for enhanced visibility in low-light conditions Technical Specifications: Color - Red/Black Size - XL Chest Size - 33ft - 44in 84 - 112 cm Weight - 90 - 120 lb 40.8 - 54.4 kg *Sold as a Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.