No Product Image Available

Mustang Survival

Mustang Traction UV Open Finger Gloves - White, Black - Large


product price: $44.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Traction UV Open Finger Gloves - White, Black - Large Lightweight polyester and spandex knit with UV-treated yarns shield hands from the sun. Extended fabric on the index fingers guards against blisters and cuts, while AX Suede G-Series overlays protect the palms. Silicon grip tabs make pulling them on and off a breeze. Features: Palm overlays offer high grip, abrasion resistance, and perforation for venting A longer index finger reduces blisters and cuts Extended wrist coverage with pairing snaps for storage Pull tabs with silicon grip for easy donning and doffing Specifications: Ideal For: Fishing, boating, paddling Fit: Regular Material: Polyester Weight: lbs 0.17 Fit: Size: Large Hand Length: inch 7.75in / cm 19.7 Hand Circumference: +/- .25-inches: inch 9.25in / cm 23.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.