No Product Image Available

Mustang Survival

Mustang Traction Closed Finger Gloves - Grey/Blue - Small


product price: $54.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Traction Closed Finger Gloves - Grey/Blue - Small These full-finger gloves provide warmth and a durable grip in cold, wet conditions. 2.5mm neoprene on the back of the hand keeps warmth in, while the abrasion-resistant AX Suede G-Series at the palm provides excellent grip in the wet. Fold-back thumb, index, and middle fingers allow an option for additional dexterity, and knuckle overlays offer added protection. Neoprene wrist closures secure the fit, and silicon grip tabs on the middle and ring fingers make them easy to remove. Traction Closed Finger Gloves are highly effective solutions when working in and around frigid waters. Features: Fold back thumb, index, and middle finger for full tying dexterity AX Suede G-Series palm overlays provide unmatched wet grip and abrasion resistance Neoprene wrist closure Knuckle overlays offer added protection without adding bulk Pull tab Technical Specifications: Color - Grey/Blue Size - Small Unisex *Sold as a Pair

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.