Shop All General Purpose Gloves
Mustang Survival
Mustang Traction Closed Finger Gloves - Grey/Blue - Medium
Mfr # MA600302-269-M-267
Zoro # G212223324
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MA600302-269-M-267
- Zoro # G212223324
- UPC # 62533683334
- Country of Origin Unknown
- Category General Purpose Gloves
Description
Traction Closed Finger Gloves - Grey/Blue - Medium These full finger gloves provide warmth and a durable grip in cold, wet conditions. 2.5mm neoprene on the back of the hand keeps warmth in, while the abrasion-resistant AX Suede G-Series at the palm provides excellent grip in the wet. Fold-back thumb, index, and middle fingers allow an option for additional dexterity, and knuckle overlays offer added protection. Neoprene wrist closures secure the fit, and silicon grip tabs on the middle and ring fingers make them easy to remove. Traction Closed Finger Gloves are highly effective solutions when working in and around frigid waters. Features: Fold back thumb, index, and middle finger for full tying dexterity AX Suede G-Series palm overlays provide unmatched wet grip and abrasion resistance Neoprene wrist closure Knuckle overlays offer added protection without adding bulk Pull tab Technical Specifications: Color - Grey/Blue Size - Medium Unisex *Sold as a Pair
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, M, Polyester (61DD46)
- SUNDSTROM SAFETY PAPR Hood, Covers Neck/Shoulders (SR 530)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 10 ft -Black Rubber Roll (03-167-CO-P)
- CARHARTT Long Sleeve T-Shirt, Navy, L (K126-NVY LRG REG)
- DEWALT DEWALT DPG210 PVC Padded Palm Heavy Utility Glove, Glove Size: M (DPG210M)
- MECHANIX WEAR Glove Liners, Size S, PR (CWKBL-72-008)
- OCCUNOMIX OccuNomix OccuMitts Support Gloves 1-Pair, Large, Beige, 450-5L (450-5L)
- RINGERS GLOVES Gloves® Extrication Yellow XL (314-11)
- KINCO Kinco Cowhide Leather Palm Gloves (1500 XLG)
- WOMANSWORK Womanswork Digger Gloves (506-S)
- KINCO Chore Gloves, Cotton Flannel, XL, Green, PR (818-XL)
- Mustang Survival Gloves & Hand Protection