Shop All Flotation Equipment
Mustang Survival
Mustang ThermoSystem Plus Flotation Coat - Red - XL
Mfr # MC1536-4-XL-206
Zoro # G012222909
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MC1536-4-XL-206
- Zoro # G012222909
- UPC # 62533632493
- Country of Origin Unknown
- Category Flotation Equipment
Description
ThermoSystem Plus Flotation Coat - Red - XL Based on our award-winning technology, the MC1535 ThermoSystem Plus Coat delivers flotation with enhanced hypothermia protection. Featuring a neoprene beavertail to slow body temperature cooling by reducing cold water flushing, it also offers an insulated hood and neoprene wrist closures for weather protection. For extra comfort and functionality, the coat includes hand-warmer pockets, extra large hip pockets, underarm ventilation, SOLAS reflective tape for enhanced visibility and an interior radio pocket. Built with Mustang's High-Performance Nylon and AirSoft flotation foam, the ThermoSystem Plus Coat is the product to trust when you can't leave safety to chance. Features: Relaxed fit offers enhanced mobility and comfort Neoprene wrist closures for weather protection The insulated hood easily folds into the collar Hand-warmer pockets and extra-large pockets at hips Underarm ventilation Neoprene beavertail provides hypothermia protection SOLAS reflective tape enhances visibility Interior radio pocket Certifications: U.S. and Canadian - UL12402-5 Harmonized Level 70 Technical Specifications: Color - Red Size - XL Chest Size - 46in to 50in 117 to 127 cm Weight Capacity - ≥ 90 lb 41 kg *Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Deluxe Ss Wiper Blade Black 14" (34014B)
- AUTOTEX Wiper Motor, 24V, 2-1/2" Shaft, 2 Speed (4R2.24-19S2.R110D)
- TOVATECH Elma Tec Clean S1 Ultrasonic Solution for Corrosion Removal, 1.6 pH, 2.5 L (800 0162)
- BALDWIN FILTERS Air Filter, 6-5/8 x 2-1/16 in. (PA2050)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- MUSTANG SURVIVAL Work Suit, Neoprene (Wrist Closure), L (MS2175-2-L-206)
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk (MSD576-251-XL-101)
- JIM-BUOY Jim-Buoy 88 Floating Life Ring Key Chain - Orange (88)
- CAL-JUNE Jim-Buoy 511 Winter Spar Buoy 6" x 36" - White w Blue Reflective Tape (511)
- TAYLOR Tuff End Buoy (61140)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (928)
- Mustang Survival Flotation Equipment