No Product Image Available

Mustang Survival

Mustang ThermoSystem Plus Flotation Coat - Red - Medium


product price: $512.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ThermoSystem Plus Flotation Coat - Red - Medium Based on our award-winning technology, the MC1535 ThermoSystem Plus Coat delivers flotation with enhanced hypothermia protection. Featuring a neoprene beavertail to slow body temperature cooling by reducing cold water flushing, it also offers an insulated hood and neoprene wrist closures for weather protection. For extra comfort and functionality, the coat includes hand-warmer pockets, extra large hip pockets, underarm ventilation, SOLAS reflective tape for enhanced visibility and an interior radio pocket. Built with Mustang's High-Performance Nylon and AirSoft flotation foam, the ThermoSystem Plus Coat is the product to trust when you can't leave safety to chance. Features: Relaxed fit offers enhanced mobility and comfort Neoprene wrist closures for weather protection The insulated hood easily folds into the collar Hand-warmer pockets and extra-large pockets at hips Underarm ventilation Neoprene beavertail provides hypothermia protection SOLAS reflective tape enhances visibility Interior radio pocket Certifications: U.S. and Canadian - UL12402-5 Harmonized Level 70 Technical Specifications: Color - Red Size - Medium Chest Size - 38in to 42in 97 to 107 cm Weight Capacity - ≥ 90 lb 41 kg *Sold as an Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.