Shop All Life Vests
Mustang Survival
Mustang Slipstream Foam Vest - Red - Large/XL
Mfr # MV7161-4-L/XL-216
Zoro # G212308151
original price:
$167.99
4% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV7161-4-L/XL-216
- Zoro # G212308151
- UPC # 62533876187
- Country of Origin Unknown
- Category Life Vests
Description
Slipstream Foam Vest - Red - Large/XL This low-profile, versatile front-entry life vest is built for all inshore activities. It can efficiently carry a VHF radio and necessary rescue gear. Large cargo pockets, multi-use attachment loops, and a lash tab keep your gear handy and secure. The Z-Strap cinch system stops the jacket from riding up, and the 3D mesh liner allows for cooling airflow. Reflective trim is featured on the front, and fleece-lined pockets keep your hands toasty in cold weather. Features: Front entry with zipper for convenient donning and doffing Z-Strap cinch system for a comfortable and secure fit 210/420D ripstop nylon shell is durable 3D breathable mesh liner for breathability Padded adjustable neoprene shoulders create all-day comfort Fleece-lined pockets with carabiner loops warm hands Expanding cargo pockets keep personal items handy Reflective attachment loops above pockets and daisy chain gear loops on the back provide equipment attachment points Lash tab for affixing gear Tethered signal whistle for emergencies Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III Technical Specifications: Color - Red Size - Large/XL Chest Size - 40ft to 50in 102 to 127 cm Weight Capacity - ≥ 90 lb ≥ 41 kg *Sold as an Individual
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade, Cow Grain Driver, PK12 (3213XXXL)
- SAFEWAZE Rope Termination Plate (FS875)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10/9)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size XL, Orange (MV3128T2-2-XL-216)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- MUSTANG SURVIVAL Rearm Kit for MD3183 and MD3188 (MA7214-0-0-102)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, L (MJ5246-123-L-206)
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- MUSTANG SURVIVAL Life Jacket, Hydrstc Infltr Tchlgy, Hi-Vis (MD3183T3-239-0-235)
- KENT SAFETY First Responder PFD, Orange, L/XL (151400-200-050-23)
- Mustang Survival Water Safety