Mustang Survival

Mustang Sentinel Series Water Rescue Dry Suit - Fluorescent Yellow Green-Black - Small Regula


product price: $2,619.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sentinel Series Water Rescue Dry Suit - Fluorescent Yellow Green-Black - Small Regular The Sentinel Series Dry Suit is a constant-wear water rescue dry suit that is waterproof, breathable, and ideal for flood, swift water, and ice rescue. Enhanced features are critical in protecting the rescuer in severe environments, and the suit is offered in 25 sizes to fit any first responder. The design reduces bulk and increases the range of motion, while the two-point attachment suspender system, adjustable waist belt, and leg and wrist hook and loop closures provide a customized and efficient fit. Nylon reinforcement in high-wear areas is durable, and a tailbone protector pad, neck collar, and knee and elbow foam pads help prevent injury. Two arm and two thigh cargo pockets hold gear. Tested and validated by NAVAIR, the SAR Model Manager Office - Naval Special Warfare, and swift water and ice rescue instructors and trainers, the Sentinel Water Rescue Dry Suit is made for the most demanding and unpredictable situations. Features: GORE-TEX waterproof and breathable dry suit fabric Mobility Based Sizing offers a semi-custom fit Elongated, lightweight-polymer YKK AquaSEAL entry zipper Two-point attachment removable suspender system for improved fit, mobility, and comfort Rapid Repair Technology enables users to self-replace neck and wrist seals and repair small leaks in an hour or less Rapid Repair Adjustable Neck Seal combines the benefits of an adjustable neck seal Nylon-reinforced elbows, knees, seat, and over cuffs Molded foam knee and elbow pads help prevent injury Adjustable tail bone protector pad Pull adjust waist belt Integrated GORE-TEX dry socks Neck collar for abrasion protection Two 2 arm pockets and two 2 thigh cargo pockets Leg and wrist overcuffs hook and loop closures for adjustability SOLAS retro-reflective tape for increased visibility Two expanding arm pockets with an internal lanyard attachment point, external pen/eye pro pockets, and hook and loop for attaching ID patches Kneed pads are secured with back knee tabs Rapid Repair adjustable CCS Closed Comfort System neck seal provides watertight comfort and one-handed venting Technical Specifi

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.