No Product Image Available

Mustang Survival

Mustang Sentinel Series Dry Suit Liner - Black - XXXL


product price: $370.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sentinel Series Dry Suit Liner - Black - XXXL Designed with a combination of Polartec classic 200 fleece and Polartec Power Stretch fleece, this drysuit liner provides extra insulation protection when in cold water and also helps reduce the thermal burden out of the water. The wicking fabric and thread move excess moisture away from the body to evaporate and diffuse through the outer layers of the drysuit. Features: Polartec Power Stretch 4-way stretch with a durable, smooth outer layer that is wind and abrasion-resistant, and a soft inner layer that pulls moisture away from the skin Less bulky fit as a result of stretch fleece integration in the lower back, arms, and legs Compatible with the Sentinel Series of lightweight and heavy-duty dry suits Full-length fitted legs and sleeves with stretch panels Provides warmth while being lightweight, highly breathable, quick-drying and durable Vertical front entry zipper with dual sliders for quick donning and relief Fitting straps at the thumbs and ankles Drysuit liner lower back, arms and legs Polartec Power Stretch fleece Machine washable Technical Specifications: Material - Fleece Color - Black Size - XXXL Weight - 1.5 lb *Sold as an Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.