Shop All Floatation Devices
Mustang Survival
Mustang Sentinel Series Dry Suit Liner - Black - L1
Mfr # MSL600GS-13-L1-101
Zoro # G612340621
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mustang Survival
- MFR # MSL600GS-13-L1-101
- Zoro # G612340621
- UPC # 62533063815
- Country of Origin Unknown
- Category Floatation Devices
Description
Sentinel Series Dry Suit Liner - Black - L1 Designed with a combination of Polartec classic 200 fleece and Polartec Power Stretch fleece, this drysuit liner provides extra insulation protection when in cold water and also helps reduce the thermal burden out of the water. The wicking fabric and thread move excess moisture away from the body to evaporate and diffuse through the outer layers of the drysuit. Features: Polartec Power Stretch 4-way stretch with a durable, smooth outer layer that is wind and abrasion-resistant, and a soft inner layer that pulls moisture away from the skin Less bulky fit as a result of stretch fleece integration in the lower back, arms, and legs Compatible with the Sentinel Series of lightweight and heavy-duty dry suits Full-length fitted legs and sleeves with stretch panels Provides warmth while being lightweight, highly breathable, quick-drying and durable Vertical front entry zipper with dual sliders for quick donning and relief Fitting straps at the thumbs and ankles Drysuit liner lower back, arms and legs Polartec Power Stretch fleece Machine washable Technical Specifications: Material - Fleece Color - Black Size - L1 Weight - 1.5 lb *Sold as an Individual
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Half Dome Safety Mirror (H-DOME-18)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, L (07-755-L)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H (48JR37)
- TILLMAN Green Jacket size 3X (62303X)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Gn, XL (MC-1506-T3-XL)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Grn, L (MC1506 T3 - LRG)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Grn, M (MC1506T3 - M)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Gn, 3X (MC-1506 -T3 -3XL)
- DATREX Datrex DX024RD 24 in. Lifering with Tape; orange - USCG; TC (DX024RD)
- ONYX Foam Flotation Cushion (110200-702-999-12)
- ONYX Foam Flotation Cushion (110200-100-999-12)
- Mustang Survival Water Safety