Shop All Life Vests
Mustang Survival
Mustang Rescue Swimmer Vest - Fluorescent Yellow/Green/Black - Manual
Mfr # MRV170-251-0-206
Zoro # G012308160
original price:
$419.99
10% off
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mustang Survival
- MFR # MRV170-251-0-206
- Zoro # G012308160
- UPC # 62533143487
- Country of Origin Unknown
- Category Life Vests
Description
Rescue Swimmer Vest - Fluorescent Yellow/Green/Black - Manual Hailed as the first rescue swimmer vest to turn a compliance-drive This vest blends two of Mustang's core competencies - inflatable flotation and foam flotation - to offer a slim profile flotation solution. Features: Easy to swim and perform in water when the bladder is inflated CO2 cylinder storage pocket Hybrid flotation - foam and inflatable flotation Left side buckle closure with adjustability on the sides and at the shoulders Manual CO2 Inflation handle Constructed with a combination of 500D nylon and 1.5mm neoprene Oral inflation/deflation valve easily accessible for adjusting buoyancy, and hidden away when not in use MOLLE system on the front and back for personal configuration of equipment Compatible with standard MOLLE attachments MOLLE webbing is designed for knife storage Technical Specifications: Color - Fluorescent Yellow/Yellow/Green/Black Inflation - Manual CO2 Cylinder size - 16 gram Size - Universal Adult Chest Size - 30in to 52in 76 to 132 cm Weight Capacity - 80 lb or over 36 kg or over *Sold as an Individual
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-029)
- BRADY Pipe Marker, Argon, Green, 3/4 to 1-3/8 In (4006-A)
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48891)
- MUSTANG SURVIVAL Life Vest, Red/Black, XL (MV462602-123-XL-216)
- MUSTANG SURVIVAL Life Vest, USCG Type III, M/L Size, Nylon (MRV050WR-251-M/L-206)
- MUSTANG SURVIVAL Mustang 4-Pocket Flotation Vest - Orange - XXXL - 7XL (MV3128T2-2-7XL-216)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, 2XL (MV462602-123-XXL-216)
- MUSTANG SURVIVAL Rearm Kit for MRD100 Throw Stick (MA7206-0-0-102)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size L, Orange (MV3128T2-2-L-216)
- Mustang Survival Life Vests