Shop All Life Vests
Mustang Survival
Mustang Reflex Foam Vest - Yellow/Grey - Medium/Large
Mfr # MV7020-222-M/L-216
Zoro # G412308180
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV7020-222-M/L-216
- Zoro # G412308180
- UPC # 62533876729
- Country of Origin Unknown
- Category Life Vests
Description
Reflex Foam Vest - Yellow/Grey - Medium/Large This front entry foam vest uses a traditional canoe body, eight points of adjustment, and soft, flexible foam to make a comfortable option for paddlers with longer torsos. A 200D polyester shell provides dependable durability, and two expanding cargo pockets and daisy chain attachments secure your gear. A deep V neck and large shoulder openings increase mobility. Evenly distributed thin foam panels provide consistent floatation around the body. A tethered signal whistle and reflective trim on the front, back, and shoulders offer added safety. Features: Front entry with zipper for convenient donning and doffing 200D Nylon shell is soft and durable Deep V-neck design provides easy comfort for everyone Large shoulder openings for freedom of movement Eight points of adjustment offer a customized fit Adjustable shoulders have fabric buckle covers Two large cargo pockets hold your essentials Thin foam panels distribute flotation evenly around the body Reflective trim enhances visibility in low light conditions Tethered signal whistle for emergencies Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III Technical Specifications: Color - Yellow/Grey Size - Medium/Large Chest Size - 36ft to 44in 91 to 117 cm Weight Capacity - ≥ 90 lb ≥ 41 kg *Sold as an Individual
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Shoulder Straps, Nylon, Black (C74A)
- ACCUFORM Banner, American Pride, 24 x 48 In. (MBR418)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest (SV4GSL)
- DIXON FNPT 3"x MNPT 2-1/2", Hex Nipple BR (FM3025T)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size XL, Orange (MV3128T2-2-XL-216)
- MUSTANG SURVIVAL Life Jacket, Orange, 4XL/5XL (MV1254T1-2-4XL/5XL-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, XL (MV462602-123-XL-216)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange (MV3128T2-2-S-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, 2XL (MV462602-123-XXL-216)
- MUSTANG SURVIVAL Mustang 4-Pocket Flotation Vest - Orange - XXXL - 7XL (MV3128T2-2-7XL-216)
- MUSTANG SURVIVAL Life Jacket, L/XL, Orange (MV1254T1-2-L/XL-216)
- Mustang Survival Life Vests