No Product Image Available

Mustang Survival

Mustang Reflex Foam Vest - Royal Blue/Navy - XL/XXL


product price: $88.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reflex Foam Vest - Royal Blue/Navy - XL/XXL This front entry foam vest uses a traditional canoe body, eight points of adjustment, and soft, flexible foam to make a comfortable option for paddlers with longer torsos. A 200D polyester shell provides dependable durability, and two expanding cargo pockets and daisy chain attachments secure your gear. A deep V neck and large shoulder openings increase mobility. Evenly distributed thin foam panels provide consistent floatation around the body. A tethered signal whistle and reflective trim on the front, back, and shoulders offer added safety. Features: Front entry with zipper for convenient donning and doffing 200D Nylon shell is soft and durable Deep V-neck design provides easy comfort for everyone Large shoulder openings for freedom of movement Eight points of adjustment offer a customized fit Adjustable shoulders have fabric buckle covers Two large cargo pockets hold your essentials Thin foam panels distribute flotation evenly around the body Reflective trim enhances visibility in low light conditions Tethered signal whistle for emergencies Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III Technical Specifications: Color - Royal Blue/Navy Size - XL/XXL Chest Size - 44ft to 56in 117 to 142 cm Weight Capacity - ≥ 90 lb ≥ 41 kg *Sold as an Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.