No Product Image Available

Mustang Survival

Mustang Operations Support Water Rescue Vest - Fluorescent Yellow/Green/Black - Medium/Large


product price: $147.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Operations Support Water Rescue Vest - Fluorescent Yellow/Green/Black - Medium/Large The Mustang Survival Operations Support Water Rescue Vest delivers a more compact, lightweight solution for rescue vests, while still providing 15.5 lbs of buoyancy to the wearer. This bright yellow and black vest with reflective tape on the front and back is easily visible in and around the water, while the Fast Tab on the front chest acts as an easy attachment point for accessories such as knives, scissors, or strobe lights. With a comfortable fit, the Mustang Survival Operations Support Water Rescue Vest is excellent for continuous wear. Features: Short-waist cut for maximum torso mobility Reflective tape on the front and back Fast tab and D-ring for radio and light attachment Two storage pockets with zipper closures Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III Technical Specifications: Color - Fluorescent Yellow/Green/Black Size - Medium/Large Chest Size - 36ft to 44in 91 to 112 cm *Sold as an Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.