No Product Image Available
Mustang Survival

Mustang MSD576 Water Rescue Dry Suit - Fluorescent Yellow Green-Black - Medium


product price: $2,067.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MSD576 Water Rescue Dry Suit - Fluorescent Yellow Green-Black - Medium This constant-wear dry suit is based on the functionality of our legendary Swift Water Rescue Dry Suit, but with sizes that fit a broader range. The MSD576 Rescue Suit utilizes Rapid Repair Technology to improve mobility for water rescue professionals. GORTEX fabric and a lightweight YKK AquaSEAL entry zipper ensure the Water Rescue Suit is waterproof and breathable. Nylon reinforcement in high-wear areas is dependably durable, while knee and elbow pads help prevent injury. A two-point attachment suspender system, adjustable waist belt, and leg and wrist hook and loop closures provide the necessary efficient fit for successful missions. The suit design is compatible with the many types of equipment required in water rescue situations. Features: GORE-TEX waterproof and breathable dry suit fabric Elongated, lightweight-polymer YKK AquaSEAL entry zipper Two-point attachment removable suspender system for improved fit, mobility, and comfort Rapid Repair Technology enables users to self-replace neck and wrist seals and repair small leaks in an hour or less Rapid Repair Adjustable Neck Seal combines the benefits of our adjustable neck seal with our Rapid Repair Technology Nylon-reinforced elbows, knees, seat, and over cuffs Knee and elbow pads help prevent injury Pull adjust waist belt Integrated GORE-TEX dry socks Leg and wrist overcuffs hook and loop closures for adjustability SOLAS retro-reflective tape for increased visibility Closed Comfort System CCS adjustable neck seal Trim-to-fit neoprene wrist seals Technical Specifications: Color - Fluorescent Yellow Green-Black Size - Medium Waist - 34in to 37in Sleeves - 33in to 35in Inseam - 32in to 34in Height - 67in to 71in *Sold as an Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.