Mustang Survival

Mustang MIT 70 Manual Inflatable PFD - Azure Blue


product price: $153.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MIT 70 Manual Inflatable PFD - Azure Blue The MIT 70 is so lightweight and flexible users forget it's on. No more accidental inflations from rain and spray—take control with the manual handle, deploying the high-visibility bladder when and where it's needed. Safety checks and re-arming? No problem, thanks to the visibility window and easy-access inflator. Explore calm waters with unwavering confidence, as this PFD offers 15.7 lb. of buoyancy when inflated. Features: Front entry with a buckle for convenient donning and doffing Exclusive Membrane Inflatable Technology MIT creates a lightweight, flexible fit Inflator inspection window and access flap allow for convenient safety checks and re-arming The manual inflation handle allows users to inflate the vest at any time Contrasting fabric is highly visible when inflated for increased safety in rescue scenarios High-tenacity nylon face fabric is supple and durable Specifications: Size: Universal Color: Azure blue Ideal For: Boating, sailing, fishing, and paddling Material: 420D Nylon Weight: 1.09 lbs. Buoyancy: 15.7 lb. Approval: Harmonized Level 70 Inflation: Automatic Inflator Type: Halkey Roberts Re-Arm Kit: Re-arm Kit K MODEL #MA4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.