Mustang Survival

Mustang MIT 70 Automatic Inflatable PFD - Red


product price: $162.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MIT 70 Automatic Inflatable PFD - Red Experience ultimate comfort; this life vest is so lightweight and flexible that users forget it's on. In accidental submersion, the water-soluble inflator dissolves, deploying the high-visibility bladder and providing 15.7 lb of buoyancy. The backup manual inflation handle adds peace of mind. With its hassle-free inflator, rearming is a breeze, ensuring users are always ready for the next trip. Whether cruising the shoreline or confidently navigating shallower waters, the MIT 70 PFD guarantees smooth sailing every step of the way. Features: Front entry with a buckle for convenient donning and doffing Exclusive Membrane Inflatable Technology MIT creates a lightweight, flexible fit Inflator inspection window and access flap allow for convenient safety checks and re-arming Automatically inflates upon water immersion The manual inflation handle allows users to inflate the vest at any time Contrasting fabric is highly visible when inflated for increased safety in rescue scenarios High-tenacity nylon face fabric is supple and durable Specifications: Size: Universal Color: Red Ideal For: Boating, sailing, fishing, and paddling Material: 420D Nylon Weight: 1.23 lbs. Buoyancy: 15.7 lb. Approval: Harmonized Level 70 Inflation: Automatic Inflator Type: Halkey Roberts Re-Arm Kit: Re-arm Kit K MODEL #MA4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.