Mustang Survival

Mustang MIT 150 Convertible Inflatable PFD - Red


product price: $220.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MIT 150 Convertible Inflatable PFD - Red The remarkable and exclusive Membrane Inflatable Technology MIT and high-tenacity nylon face fabric create a comfortable, lightweight, and flexible fit. Swiftly switch between inflation modes with the easy-to-use inflater cap included. The automatic mode deploys when the water-soluble inflator dissolves, while the manual mode activates only when users pull the inflation handle. Keep the converter cap within reach in a handy zippered hip pocket, while the inflator inspection window and access flap ensure effortless safety checks. Venture further from shore confidently with an impressive 38 lb. of buoyancy in this low-profile life vest. Features: Front entry with a buckle for convenient donning and doffing Convert between automatic and manual only inflation modes by easily swapping inflator caps included depending on your situation High-tenacity nylon face fabric is supple and durable Exclusive Membrane Inflatable Technology MIT creates a lightweight, flexible fit Zippered hip pocket carries converter cap Inflator inspection window and access flap allow for convenient safety checks 1-fold design is easy to repack D-ring for engine cut-off switch Specifications: Color: Red Ideal For: Boating, sailing, fishing, and paddling Material: 500D Cordura Nylon Weight: 1.75 lbs. Buoyancy: 38 lb. Approval: Type V Inflation: Convertible Inflator Type: Halkey Roberts Re-Arm Kit: Re-arm Kit F MODEL #MA7113

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.