Mustang Survival

Mustang MIT 100 Convertible Inflatable PFD - Camo


product price: $192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MIT 100 Convertible Inflatable PFD - Camo Mustang's exclusive Membrane Inflatable Technology MIT and high-tenacity nylon fabric take lightweight and durability to new heights. Efficiently transition between automatic and manual inflation modes on the go with a simple change of the inflator caps; a handy zippered hip pocket ensures all the options are close at hand. The automatic mode deploys when the water-soluble inflator dissolves, while the manual mode activates only when users pull the inflation handle. With its 1-fold design, repacking the bladder after deployment is a snap. Stay confident with the convenient inflator window and access flap, providing quick and easy monitoring—there's no excuse to skip safety checks. The front entry buckle keeps the vest secure, and its clever design promptly turns most wearers face up in the water. Unleashing 28 lb. of buoyancy upon deployment, the MIT 100 ensures that safety won't be compromised. Features: Front entry with a buckle for convenient donning and doffing Convert between automatic and manual only inflation modes by easily swapping inflator caps included depending on the situation Will self-right most wearers face-up once inflated High-tenacity nylon face fabric is supple and durable Exclusive Membrane Inflatable Technology MIT creates a lightweight, flexible fit Zippered hip pocket carries converter cap Inflator inspection window and access flap allow for convenient safety checks 1-fold design is easy to repack D-ring for engine cut-off switch Specifications: Color: Camo Ideal For: Boating, sailing, fishing, and paddling Material: 500D Cordura Nylon Weight: 1.45 lbs. Buoyancy: 28 lb. Approval: Type V with type III performance Inflation: Convertible Inflator Type: Halkey Roberts Re-Arm Kit: Re-arm Kit L MODEL # MA2030

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.