Shop All Life Vests
Mustang Survival
Mustang Livery Foam Vest - Yellow - XS/Small
Mfr # MV701DMS-25-XS/S-216
Zoro # G112308220
product price: $59.09
/ea
$59.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV701DMS-25-XS/S-216
- Zoro # G112308220
- UPC # 62533877825
- Country of Origin Unknown
- Category Life Vests
Description
Livery Foam Vest - Yellow - XS/Small This all-around front entry foam vest is excellent to outfit the whole family or guests when paddling, sailing, or powerboating. The minimalist design includes a soft 200D liner, flexible EPE/PE foam, and large armholes for a comfortable range of motion. A three-clip front entry can be opened to increase ventilation, and a contrasting middle strap makes correct buckling easy. Features:
- Front entry with zipper and buckles for convenient donning and doffing 300D polyester shell is durable V-neck design provides easy comfort for everyone Large armholes for paddling freedom Three front webbing straps can be adjusted to open for added ventilation Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III Technical Specifications: Color - Yellow Size - XS/Small Chest Size - 30ft to 36in 76 to 91 cm Weight Capacity - ≥ 90 lb ≥ 41 kg *Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S0600)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 2X-Large (224C-212X)
- IMPACTO Anti-Fatigue Insole, Mens, Size 8-9, PR (ERINWALD)
- NMC Restricted Area Maintenance Personnel Only Sign, RA15AB (RA15AB)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange (MV3128T2-2-S-216)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XS/S Size, Nylon (MRV050WR-251-XS/S-216)
- MUSTANG SURVIVAL Bomber Jacket, S, Orng (MJ6214T1-2-S-206)
- MUSTANG SURVIVAL Life Vest, Red/Black, 2XL (MV462602-123-XXL-216)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, XL (MJ6214T1-33-XL-206)
- MUSTANG SURVIVAL Life Jacket, Hydrstc Infltr Tchlgy, Hi-Vis (MD3183T3-239-0-235)
- MUSTANG SURVIVAL Hi-Vis Vest, 2XL/3XL, 15.5lb, Foam, GRN/YLW (MV1254T3-239- XXL/XXXL)
- Mustang Survival Water Safety