Shop All Life Vests
Mustang Survival
Mustang Livery Foam Vest - Yellow - Medium/Large
Mfr # MV701DMS-25-M/L-216
Zoro # G212308168
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV701DMS-25-M/L-216
- Zoro # G212308168
- UPC # 62533877801
- Country of Origin Unknown
- Category Life Vests
Description
Livery Foam Vest - Yellow - Medium/Large This all-around front entry foam vest is excellent to outfit the whole family or guests when paddling, sailing, or powerboating. The minimalist design includes a soft 200D liner, flexible EPE/PE foam, and large armholes for a comfortable range of motion. A three-clip front entry can be opened to increase ventilation, and a contrasting middle strap makes correct buckling easy. Features:
- Front entry with zipper and buckles for convenient donning and doffing 300D polyester shell is durable V-neck design provides easy comfort for everyone Large armholes for paddling freedom Three front webbing straps can be adjusted to open for added ventilation Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III Technical Specifications: Color - Yellow Size - Medium/Large Chest Size - 36ft to 44in 91 to 117 cm Weight Capacity - ≥ 90 lb ≥ 41 kg *Sold as an Individual
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Skullgard Full Brim Hard Hat, Type 1, Class G, Fas-Trac III Ratchet Suspension (4-Point), Brown (475407)
- CESTUS Work Gloves , Deep III Pro Winter #5207 PR (5207 L)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK250 (MHZW45PSL)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M (8), 100 PK, Beige (CFG-900-M)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XS/S Size, Nylon (MRV050WR-251-XS/S-216)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, XL (MJ6214T1-33-XL-206)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, L (MJ5246-123-L-206)
- MUSTANG SURVIVAL Life Jacket, Hydrstc Infltr Tchlgy, Hi-Vis (MD3183T3-239-0-235)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XL/2XL Size (MRV050 WR-251-XL/XXL- 216)
- MCR SAFETY Incident Vest Red White Reflective (ICV204)
- Mustang Survival Water Safety