Shop All Life Vests
Mustang Survival
Mustang Livery Foam Vest - Red - XL/XXL
Mfr # MV701DMS-4-XL/XXL-216
Zoro # G912308161
$59.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mustang Survival
- MFR # MV701DMS-4-XL/XXL-216
- Zoro # G912308161
- UPC # 62533877818
- Country of Origin Unknown
- Category Life Vests
Description
Livery Foam Vest - Red - XL/XXL This all-around front entry foam vest is excellent to outfit the whole family or guests when paddling, sailing, or powerboating. The minimalist design includes a soft 200D liner, flexible EPE/PE foam, and large armholes for a comfortable range of motion. A three-clip front entry can be opened to increase ventilation, and a contrasting middle strap makes correct buckling easy. Features:
- Front entry with zipper and buckles for convenient donning and doffing 300D polyester shell is durable V-neck design provides easy comfort for everyone Large armholes for paddling freedom Three front webbing straps can be adjusted to open for added ventilation Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III Technical Specifications: Color - Red Size - XL/XXL Chest Size - 44ft to 56in 117 to 142 cm Weight Capacity - ≥ 90 lb ≥ 41 kg *Sold as an Individual
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-17167)
- ENVIROTACK&TRADE EnviroTack 24x30 60-Layer Blue Disposable Adhesive Mat (PS 2430 64 B)
- ACCUFORM OSHA DANGER TAGS BYTHEROLL TAR751 (TAR751)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, M (61060503M)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- MUSTANG SURVIVAL Life Jacket, Hydrstc Infltr Tchlgy, Hi-Vis (MD3183T3-239-0-235)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, XL (MJ5246-123-XL-206)
- MUSTANG SURVIVAL Life Jacket, L/XL, Orange (MV1254T1-2-L/XL-216)
- MUSTANG SURVIVAL Flotation Jacket, ANSI Yellow Green, XXL (MJ6214T3-239-XXL-206)
- KENT SAFETY Life Jacket, L, 15.5lb, Foam, Yellow (150800-410-040-23)
- Mustang Survival Life Vests