Shop All Life Vests
Mustang Survival
Mustang Livery Foam Vest - Red - Medium/Large
Mfr # MV701DMS-4-M/L-216
Zoro # G412308159
product price: $59.09
/ea
$59.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV701DMS-4-M/L-216
- Zoro # G412308159
- UPC # 62533877832
- Country of Origin Unknown
- Category Life Vests
Description
Livery Foam Vest - Red - Medium/Large This all-around front entry foam vest is excellent to outfit the whole family or guests when paddling, sailing, or powerboating. The minimalist design includes a soft 200D liner, flexible EPE/PE foam, and large armholes for a comfortable range of motion. A three-clip front entry can be opened to increase ventilation, and a contrasting middle strap makes correct buckling easy. Features:
- Front entry with zipper and buckles for convenient donning and doffing 300D polyester shell is durable V-neck design provides easy comfort for everyone Large armholes for paddling freedom Three front webbing straps can be adjusted to open for added ventilation Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III Technical Specifications: Color - Red Size - Medium/Large Chest Size - 36ft to 44in 91 to 117 cm Weight Capacity - ≥ 90 lb ≥ 41 kg *Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, Yellow (TB-5-14)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, White (B30-R6700-WT)
- REEBOK Athletic Shoe, W, 8, Gray, PR (RB316)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64430075)
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size XL, Orange (MV3128T2-2-XL-216)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange (MV3128T2-2-S-216)
- MUSTANG SURVIVAL Catalyst Float Coat, Red, L (MJ5246-123-L-206)
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, XL (151800-410-050-23)
- Mustang Survival Life Vests