Shop All Life Vests
Mustang Survival
Mustang Journey Foam Vest - Yellow - Medium/Large
Mfr # MV7112-25-M/L-216
Zoro # G412308166
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV7112-25-M/L-216
- Zoro # G412308166
- UPC # 62533876873
- Country of Origin Unknown
- Category Life Vests
Description
Journey Foam Vest - Yellow - Medium/Large This lightweight, low-profile front entry foam vest features a large storage pocket to keep your important items handy. The open-sided design creates cooling airflow and enhances mobility. Contoured front panels use flexible and soft EPE/PE and PVC foam as part of a minimal design to provide all-day comfort. Six adjustment points allow for a customized and secure fit that keeps you confident on the water. Hook and loop closure and webbing on the back offer attachment points for a hydration pack or light. Safety features include a tethered signal whistle and reflective trim on the front, back, and shoulders. Features: Front entry with zipper for convenient donning and doffing 200D nylon shell is soft and durable Soft 3D contoured foam chassis with open sides create all-day comfort and airflow Six points of adjustment offer a customized fit Large easy-access pocket designed for stashing your smartphone Loops in the front and back for securing gear Buckle-free minimalist shoulders with reflective trim enhance visibility in low light conditions Tethered signal whistle for emergencies Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III Technical Specifications: Color - Yellow Size - Medium/Large Chest Size - 36ft to 46in 91 to 117 cm Weight Capacity - ≥ 90 lb ≥ 41 kg *Sold as an Individual
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 10 (SST16 10)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Blue (NTG8-03-009)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, LT (4877GY TL L)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- MUSTANG SURVIVAL Life Jacket, Hydrstc Infltr Tchlgy, Hi-Vis (MD3183T3-239-0-235)
- MUSTANG SURVIVAL Life Vest, USCG Type III, M/L Size, Nylon (MRV050WR-251-M/L-206)
- MUSTANG SURVIVAL Hi-Vis Vest, 2XL/3XL, 15.5lb, Foam, GRN/YLW (MV1254T3-239- XXL/XXXL)
- MUSTANG SURVIVAL Work Vest, Mesh (Lining), Universal, Orange (MV3192-2-0-216)
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- FULL THROTTLE Vest-S/M Aqua Rapid Dry, #142100-505-030-22 (142100-505-030-22)
- Mustang Survival Water Safety