No Product Image Available

Mustang Survival

Mustang Java Foam Vest - Red/Black - XL/XXL


product price: $117.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Java Foam Vest - Red/Black - XL/XXL This front entry foam vest is designed to accommodate longer torsos comfortably. Durable 210/420D ripstop nylon construction provides exceptional durability. Six points of adjustment, including padded shoulder straps, create a customized fit. The sunglasses loops and daisy chain attachments keep your gear on board with you, while two stretch-mesh storage pockets offer plenty of room for your essentials. Reflective trim on the front, back, and shoulders and a tethered signal whistle, increase your safety on the water. Features: Front entry with zipper for convenient donning and doffing 210/420D ripstop nylon shell is durable Soft 3D contoured foam chassis with open sides for all-day comfort Six points of adjustment offer a customized fit Neoprene padded adjustable shoulders have strap end garages Two large zippered cargo pockets have mesh drainage Loops on the back secure gear Lash tab attachment for a knife or other items Specific loops fasten to sunglasses Reflective trim on the front and back enhances visibility in low light conditions Tethered signal whistle for emergencies Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III Technical Specifications: Color - Red/Black Size - XL/XXL Chest Size - 46ft to 56in 117 to 142 cm Weight Capacity - ≥ 90 lb ≥ 41 kg *Sold as an Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.