Shop All Life Vests
Mustang Survival
Mustang Java Foam Vest - Mango - XL/XXL
Mfr # MV7113-201-XL/XXL-216
Zoro # G012308207
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # MV7113-201-XL/XXL-216
- Zoro # G012308207
- UPC # 62533876552
- Country of Origin Unknown
- Category Life Vests
Description
Java Foam Vest - Mango - XL/XXL This front entry foam vest is designed to accommodate longer torsos comfortably. Durable 210/420D ripstop nylon construction provides exceptional durability. Six points of adjustment, including padded shoulder straps, create a customized fit. The sunglasses loops and daisy chain attachments keep your gear on board with you, while two stretch-mesh storage pockets offer plenty of room for your essentials. Reflective trim on the front, back, and shoulders and a tethered signal whistle, increase your safety on the water. Features: Front entry with zipper for convenient donning and doffing 210/420D ripstop nylon shell is durable Soft 3D contoured foam chassis with open sides for all-day comfort Six points of adjustment offer a customized fit Neoprene padded adjustable shoulders have strap end garages Two large zippered cargo pockets have mesh drainage Loops on the back secure gear Lash tab attachment for a knife or other items Specific loops fasten to sunglasses Reflective trim on the front and back enhances visibility in low light conditions Tethered signal whistle for emergencies Certifications: U.S.C.G. - UL1123 - Marine Buoyant Devices 160.064 - Type III Technical Specifications: Color - Mango Size - XL/XXL Chest Size - 46ft to 56in 117 to 142 cm Weight Capacity - ≥ 90 lb ≥ 41 kg *Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Polarized Safety Glasses, Gray Anti-Scratch (28635)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- BRADLEY Bradley S45123 Plastic Eyewash Handle Prepack (S45-123)
- NMC Caution Automatic Machine Start Sign, Bil, 10 in Height, 18 in Width (CBA10P)
- MUSTANG SURVIVAL Life Jacket, L/XL, Orange (MV1254T1-2-L/XL-216)
- MUSTANG SURVIVAL Life Jacket, Orange, 4XL/5XL (MV1254T1-2-4XL/5XL-216)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size L, Orange (MV3128T2-2-L-216)
- MUSTANG SURVIVAL Work Vest, Mesh (Lining), Universal, Orange (MV3192-2-0-216)
- ONYX OUTDOOR Onyx 101609 In-Sight M-24 24 Gram Rearming Kit - For Model 3105 (101609)
- Mustang Survival Water Safety