Shop All Flotation Equipment
Mustang Survival
Mustang Ice Commander Rescue Suit - Gold - Adult Universal
Mfr # IC900103-6-0-202
Zoro # G512340547
product price: $1,356.99
/ea
Free Shipping & Returns
$1,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mustang Survival
- MFR # IC900103-6-0-202
- Zoro # G512340547
- UPC # 62533353817
- Country of Origin Unknown
- Category Flotation Equipment
Description
Ice Commander Rescue Suit - Gold - Adult Universal The Mustang Ice Commander is the suit of choice for search and rescue teams, fire departments, and ice rescue professionals. The modular suit is completely waterproof with a water-tight hood, integrated gloves, and attached boots. The flotation and insulation performance of a snap-in buoyancy liner allows users to immerse themselves for long periods of time in icy cold water and maintain mental and physical capabilities. Each Ice Commander has an integrated chest harness for attachment to tether lines, ice awl pockets for storage, rubber gloves, reinforced knees, and non-slip rubber soles on the attached boots. As well, each suit is 45% lighter than other rescue suits as it is made in a high-visibility welded nylon shell. Features: Water-tight hood and face seal SOLAS reflective tape and hook and loop patch for light attachment Heavy-duty zipper - flexible full-length zipper provides a water-tight seal Welded nylon outer shell - provides waterproofing and durability High-performance urethane-coated nylon exterior makes cleaning and repairs easier Safety harness - the integral self-adjusting safety harness Ergonomic ice awl pockets - sleeve pockets customized to attach and stow ice awls ice awls not included Pockets easily secured with hook and loop Detachable inner buoyancy liner - constructed of closed-cell AirSoft foam for maximum flotation and thermal insulation The liner can be unsnapped and removed for cleaning and in-the-field repairs Reinforced knees - reinforced and padded with 2.5 mm neoprene Seat and elbows are reinforced with shell fabric Technical Specifications : Size - Adult Universal Height - 4ft11in to 6ft6in 150 to 200 cm Weight: 110 to 330 lb 50 to 150 kg Color - Gold *Sold as an Individual
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Windshield Wiper Switch, 1S1111 (1S1111)
- AIRMAN Tire Repair Sealant, 450ml (65-005-021)
- DAYCO Auto V-Belt, Industry Number 11A1015 (15400)
- ZEROSTART Engine Heater - 1000W 120V, 44Mm Plug Caterpillar (3500015)
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk (MSD576-251-XL-101)
- MUSTANG SURVIVAL Work Suit, Neoprene (Wrist Closure), L (MS2175-2-L-206)
- MUSTANG SURVIVAL Work Suit, Neoprene, Orange, XL (MS2175-2-XL-206)
- TAYLOR Dock Cushion; 36" (46011)
- BOMBORA 16oz Inflatable Belt Pack - Sunset (SST1619)
- WISE Wise 3338-0033 Baja XL Bucket Seat; Brite White & Hot Teal (3338-0033)
- KENT SAFETY Immersion Suit, Uscg, Intermediate (154000-200-020-13)
- Mustang Survival Flotation Equipment