Mustang Survival

Mustang Explorer V Foam Vest - Adult Universal - Orange/Black


product price: $138.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Explorer V Foam Vest - Adult Universal - Orange/Black This heavy-duty front entry foam vest is designed for commercial whitewater outfitters and private float parties. Industrial-strength box stitching reinforces the headrest and load-bearing areas. The dynamic 3D contour cut foam body, an open-sided design, and padded neoprene shoulders enhance mobility and comfort. Eight adjustment points create a customized and secure fit. Constructed with Ultra-durable 500D Cordura and 1680D ballistic polyester shell and reinforced in critical areas with flipside webbing and additional stitching, this vest is incredibly durable. Reflective trim on the front and back increases safety in low light. Features: Front entry with zipper and buckles for convenient donning and doffing An extra-wide waist belt helps prevent riding up 500D Cordura and 1680D ballistic polyester shell is ultra-durable Open sides allow freedom of movement Eight points of adjustment offer a customized fit Four webbing loops for attaching crotch straps sold separately Two expanding cargo pockets keep personal items handy Reflective trim on the front and back enhances visibility in low light conditions Reinforced headrest with double box stitched and bar-tacked 1.5 webbing keeps head above water Certifications: U.S.C.G. - Recreational Type III PFD U.S.C.G. - Commercial Type V PFD Technical Specifications: Color - Orange/Black Size - Universal fit Chest Size - 30in to 56in 76 to 142 cm Weight - ≥ 90 lb ≥ 40 kg *Sold as an Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.