Shop All General Purpose Gloves
Mustang Survival
Mustang EP 3250 Full Finger Gloves - Grey/Black - XL
Mfr # MA600502-262-XL-267
Zoro # G012223326
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mustang Survival
- MFR # MA600502-262-XL-267
- Zoro # G012223326
- UPC # 62533682085
- Country of Origin Unknown
- Category General Purpose Gloves
Description
EP 3250 Full Finger Gloves - Grey/Black - XL These full-finger gloves protect against abrasion and provide a durable grip in wet conditions. The molded 3mm neoprene on the back of the hand keeps the warmth in and the water out, while synthetic leather on the fingers provides a stronghold. Heavy-duty PVC overlay on the palms makes these seriously tough gloves. A snag-free silicon grip closure tucks under your wrist and guarantees a secure fit. The EP 3250 Full Finger Gloves are the most dependable racing gloves on the market. Features: EP 3250 Full Finger Gloves perform in active offshore environments Thermal molded 3mm neoprene on backs keeps hands warm Synthetic leather on fingers promotes grip-wet conditions Heavy-duty palm overlays and flexible construction stand up to constant abrasion Silicon grip closure tucks under the wrist to avoid snags Technical Specifications: Color - Grey/Black Size - XL Unisex *Sold as a Pair
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Blu, 300ft, 1-3/16In (TFB-200)
- IRONCAT Stick Welding Gloves, Goatskin Palm, M, PR (9070/M)
- RADIANS Hi-Vis Cold Protection Coated Gloves, Terry Cloth Lining, S (RWG17S)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.XL)
- ZERO FRICTION Promo Pack Universal-Fit Work Gloves (Multicolor) (WG20004)
- CASABELLA Waterblock Glove Med Blu (8546102)
- DIGZ GARDN GLOVES NITRILE L (77872-26)
- ANSELL VF, Glove, Sz10,784RK3, PR (11819VP)
- BOSS Glove Split Leather Lined Med (4176M)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218L)
- MCR SAFETY PVC Dotted String Knit Gloves Women's 10" L, 12PK (GLV328-WN)
- Mustang Survival General Purpose Gloves