Mustang Survival

Mustang Deluxe Anti-Exposure Coverall, Work Suit - Orange - XS


product price: $945.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Deluxe Anti-Exposure Coverall, Work Suit - Orange - XS Mustang Survival's MS2175 Deluxe Anti-Exposure Coverall and Flotation Work Suit are designed with Mustang's Airsoft foam for a light and comfortable fit. Comfort Cuff technology creates a relaxed, comfortable fit around the wrists, and is matched by the overall relaxed and comfortable fit of the suit design. Featuring two chest pockets, large front cargo pockets, and an inflatable head pillow for additional in-water support and buoyancy, this suit blends functionality and features to meet the demands of a wide range of professional and industrial uses. Mustang Survival flotation suits are designed to protect the wearer from foul weather and use closed-cell foam to offer flotation and hypothermia protection during water immersion. Tug-Tite technology and hook and loop wrist and ankle closures improve fit and limit water flushing if immersed, SOLAS reflective tape enhances visibility, and an inflatable head support pillow. Features: Hypothermia and flotation protection Inflatable head support pillow for additional buoyancy Relaxed fit for comfort and mobility Neoprene wrist closures for weather protection Tug-Tites at thighs and ankles cinch easily to improve fit and minimize water flushing to delay the onset of hypothermia The ergonomic insulated hood easily folds into collar SOLAS reflective tape for improved visibility Chest and front cargo pockets for extra storage Certifications: U.S.C.G. - UL1123 - Type V Technical Specifications: Color - Orange Size - XS *Sold as an Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.