No Product Image Available
Mustang Survival

Mustang Classic Flotation Coat - Orange - XXXL


product price: $413.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Classic Flotation Coat - Orange - XXXL Based on the original Mustang Floater Coat, the ANSI High Visibility Flotation Coat is engineered to provide comfort, warmth, and durability. Most importantly, the Coat's closed-cell foam insulation will provide flotation and in-water insulation to delay the onset of hypothermia in the event of accidental water immersion. Combined with functional elements such as large front pockets and a full-length storm flap, this Coat adds up to an unbeatable value. Features: Hypothermia and flotation protection More than 62 square inches of reflective tape Neoprene wrist closures Full-length storm flap Enhanced mobility and comfort with a relaxed fit Zippered closures on front pockets The attachable hood can be purchased separately Certifications: U.S.C.G. - UL12402-5 - Marine Buoyant Devices 160.064 - Level 70 PFD Technical Specifications: Color - Orange Size - XXXL Chest Size - 54ft to 58in 137 to 147 cm Weight Capacity - ≥ 90 lb 41 kg *Sold as an Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.