No Product Image Available
Mustang Survival

Mustang Classic Flotation Bib Pants - Black - XL


product price: $482.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Classic Flotation Bib Pants - Black - XL Designed to be worn with the Classic Flotation Bomber Jacket or the Classic Flotation Coat, Mustang Survival's MP4212 Classic Flotation Bib Pant provides foam insulation that will not only keep you warm during regular marine activities but will also increase your hypothermia protection in the event of cold water immersion. With adjustable elasticized suspenders and zippered legs, these pants are easy to don over boots and provide a great fit. A hit with boaters, fishermen, and commercial and agency operators, the Classic Flotation Bib Pant serves as functional and comfortable outerwear. When worn with a Mustang Survival flotation jacket or coat, flotation bib pants provide superior buoyancy and hypothermia protection to keep you safe and warm during all of your marine activities. Features: Easily worn Adjustable elasticized suspenders Leg zippers allow ease of entry and donning over boots Provides additional hypothermia protection and flotation support Technical Specifications: Color - Black Size - XL Waist Size - 40in to 42in 102 to 107 cm Inseam - 33in 84 cm Weight Capacity - 198 to 276 lb 90 to 125 kg *Sold as an Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.