No Product Image Available
Mustang Survival

Mustang Classic Flotation Bib Pants - Black - Large


product price: $482.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Classic Flotation Bib Pants - Black - Large Designed to be worn with the Classic Flotation Bomber Jacket or the Classic Flotation Coat, Mustang Survival's MP4212 Classic Flotation Bib Pant provides foam insulation that will not only keep you warm during regular marine activities but will also increase your hypothermia protection in the event of cold water immersion. With adjustable elasticized suspenders and zippered legs, these pants are easy to don over boots and provide a great fit. A hit with boaters, fishermen, and commercial and agency operators, the Classic Flotation Bib Pant serves as functional and comfortable outerwear. When worn with a Mustang Survival flotation jacket or coat, flotation bib pants provide superior buoyancy and hypothermia protection to keep you safe and warm during all of your marine activities. Features: Easily worn Adjustable elasticized suspenders Leg zippers allow ease of entry and donning over boots Provides additional hypothermia protection and flotation support Technical Specifications: Color - Black Size - Large Waist Size - 36in to 38in 91 to 97 cm Inseam - 32in 81 cm Weight Capacity - 176 to 242 lb 80 to 110 kg *Sold as an Individual

Restrictions

  • WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.